This product requires certification to purchase.

Crown Hardware CHP92838BK 7 Colorado Cabinet Pull with 6-3/10 Center to Center Matte Black Finish

Crown Cabinet Hardware

Colorado Crown Hardware CHP92838BK 7 Colorado Cabinet Pull with 6-3/10 Center to Center Matte Black Finish

  • Fast #
  • Part #TCHP92838BK
  • Item #9935380
  • Manufacturer Part #CHP92838BK
4.4 out of 5 Customer Rating
Brand image
Crown Cabinet Hardware

Colorado Crown Hardware CHP92838BK 7 Colorado Cabinet Pull with 6-3/10 Center to Center Matte Black Finish

  • Fast #
  • Part #TCHP92838BK
  • Item #9935380
  • Manufacturer Part #CHP92838BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/16 in
Length
7-17/100 in
Package Quantity
Pack of 1
Width
63/100 in
Characteristics & Features
Collection
Colorado
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
TCHP92838BK