This product requires certification to purchase.

Crown Hardware CHP396SN 4 Wire Cabinet Pull with 3-3/4 Center to Center Satin Nickel Finish

Crown Cabinet Hardware

Crown Hardware CHP396SN 4 Wire Cabinet Pull with 3-3/4 Center to Center Satin Nickel Finish

  • Fast #
  • Part #TCHP396SN
  • Item #9935088
  • Manufacturer Part #CHP396SN
3.9 out of 5 Customer Rating
Brand image
Crown Cabinet Hardware

Crown Hardware CHP396SN 4 Wire Cabinet Pull with 3-3/4 Center to Center Satin Nickel Finish

  • Fast #
  • Part #TCHP396SN
  • Item #9935088
  • Manufacturer Part #CHP396SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/4 in
Length
4-1/10 in
Package Quantity
1
Width
5/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull, Pull
Material
Steel
Style
Contemporary
Warranty & Product Information
Type
TCHP396SN