This product requires certification to purchase.

4 L Heavy Duty Hand Wash

Crown Chemical

Lemon-D3™ 4 L Heavy Duty Hand Wash

  • Fast #
  • Part #SLIM4LTR
  • Item #7484241
  • Manufacturer Part #LIM4LTR
3.7 out of 5 Customer Rating
Brand image
Crown Chemical

Lemon-D3™ 4 L Heavy Duty Hand Wash

  • Fast #
  • Part #SLIM4LTR
  • Item #7484241
  • Manufacturer Part #LIM4LTR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EPA registered Disinfectant, Cleaner, Deodorizer, Virucide, Mildewstat and Fungicide
  • For use on hard, non-porous surfaces in both medical and non-medical facilities
  • Provides fungicidal and mildew control against Candida albicans, Trichophyton mentagrophytes (athlete's foot fungus) and Aspergillus niger and its odors when used at a 4 ounce per gallon dilution (660 ppm active)
  • Treated surfaces must remain wet for ten minutes
  • May be used to clean and disinfect animal premises as well as equipment used to handle, transport, feed and clean up after animals
  • At a dilution rate of 16 ounce per gallon of water, this product is effective against Canine parvovirus, Canine Distemper, Rabies and other listed organisms
  • Scent: Lemon
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 L
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Collection
Lemon-D3™
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
Hospitals, Schools
Green Seal Certified
No
UPC
691240092698