This product requires certification to purchase.

13-1/2H x 4-1/2 in. White Acrylic Lens

Crown Plastics

13-1/2H x 4-1/2 in. White Acrylic Lens

  • Fast #
  • Part #C84202WH
  • Item #7238566
  • Manufacturer Part #84202-WH
4.4 out of 5 Customer Rating
Brand image
Crown Plastics

13-1/2H x 4-1/2 in. White Acrylic Lens

  • Fast #
  • Part #C84202WH
  • Item #7238566
  • Manufacturer Part #84202-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for commercial and residential pendant, canopy, and wall applications
  • Requires Certification
Dimensions & Measurements
Height
2-11/25 in
Length
13-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Opal Acrylic
Material
Plastic
Material Type
Acrylic
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
896753002442