This product requires certification to purchase.

Poopy Pouch Pet Waste Station in Black

Crown Products

Poopy Pouch Poopy Pouch Pet Waste Station in Black

  • Fast #
  • Part #CPP3R200KITBL
  • Item #10332617
  • Manufacturer Part #PP-3R200-KIT-BL
5 out of 5 Customer Rating
Brand image
Crown Products

Poopy Pouch Poopy Pouch Pet Waste Station in Black

  • Fast #
  • Part #CPP3R200KITBL
  • Item #10332617
  • Manufacturer Part #PP-3R200-KIT-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Poopy Pouch Pet Waste Stations provide a convenient and economical solution to dispose of pet waste.
  • All stations are made of high-quality galvanized powder coated steel designed to last for years.
  • Universal style for rolled bags in a box
  • Includes: Locking bag dispenser, 10-gallon waste receptacle with retainer bands and lid, 8’ channel post (packaged in two 4’ sections), Sign: “Please Clean Up After Your Dog”, Installation instructions and mounting hardware, 800 bags
  • Capacity: Holds up to 600 universal bags (Item # PP-RB-200)
  • Color: Hunter Green or Black
  • Dimensions: 14" x 12" x 96"
  • Requires Certification
Dimensions & Measurements
Capacity
600 bags
Height
96 in
Length
14 in
Width
12 in
Characteristics & Features
Coating
Powder Coated, Galvanized
Collection
Poopy Pouch
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Type
CPP3R200KITBL
UPC
839952002363