This product requires certification to purchase.

7-1/4 in. Steel Packing Hook

CS Osborne

7-1/4 in. Steel Packing Hook

  • Fast #
  • Part #O12041
  • Item #268380
  • Manufacturer Part #1204
3.6 out of 5 Customer Rating
Brand image
CS Osborne

7-1/4 in. Steel Packing Hook

  • Fast #
  • Part #O12041
  • Item #268380
  • Manufacturer Part #1204
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented design
  • Tempered hook for durability
  • Handle of solid zinc
  • C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
  • Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
  • These hooks have a spiral end and double steel shafts for added strength
  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
6-1/4 in
Shaft Size
3/16 in
Weight
1 oz
Characteristics & Features
Material
Zinc, Steel
Tool Type
Hook
Warranty & Product Information
UPC
096685583204