1-1/4 in. Universal Plastic Pop-up Plug in Plated Chrome
1-1/4 in. Universal Plastic Pop-up Plug in Plated Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4" brass lavatory pop-up chrome plated complete assembly
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 1-1/4 in
- UPC:
- 845724022118