Diverter Stem For Pfister
Diverter Stem For Pfister
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement for Pfister 910-385
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Diverter
- UPC:
- 845724021432
- WaterSense Labeled:
- No