Hot and Cold Cartridge For Mixet
Hot and Cold Cartridge For Mixet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome sleeve
Specifications
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Mixet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to casue cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 845724021500
- WaterSense Labeled:
- No