This product requires certification to purchase.

4 in. Rubber Gasket

CT Gasket

Energizer® 4 in. Rubber Gasket

  • Fast #
  • Part #CCTG100134
  • Item #9536440
  • Manufacturer Part #100134
4.8 out of 5 Customer Rating
Brand image
CT Gasket

Energizer® 4 in. Rubber Gasket

  • Fast #
  • Part #CCTG100134
  • Item #9536440
  • Manufacturer Part #100134
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
4 in
Characteristics & Features
Collection
Energizer®
Fitting Type
Gasket
Material
Rubber
Material Type
EPDM