This product requires certification to purchase.

60W 1-Light 19 in. Wall Sconce in Oil Rubbed Bronze

Currey and Company

Brimsley 60W 1-Light 19 in. Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #C58000001
  • Item #9614625
  • Manufacturer Part #5800-0001
4 out of 5 Customer Rating
Brand image
Currey and Company

Brimsley 60W 1-Light 19 in. Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #C58000001
  • Item #9614625
  • Manufacturer Part #5800-0001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pencil thin with a stylish trim on its opaque glass shade, the Brimsley brass wall sconce is brimming with tailored sophistication
  • The gold wall sconce is made of metal in an Antique Brass finish, the warmth of the antiqued surfaces contrasting the crisp white glass on the shade
  • The Brimsley is also available in Polished Nickel and Oil-Rubbed Bronze finishes, all three sconces certified for damp locations
  • Part of the Bagno collection of wall sconces designed for bathroom spaces
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
Height
19 in
Width
7 in
Characteristics & Features
Collection
Brimsley
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Glass Type
Opaque
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations
UPC
633306036284