This product requires certification to purchase.

25W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Brass

Currey and Company

Malvasia 25W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Brass

  • Fast #
  • Part #C50000064
  • Item #7561325
  • Manufacturer Part #5000-0064
5 out of 5 Customer Rating
Brand image
Currey and Company

Malvasia 25W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Brass

  • Fast #
  • Part #C50000064
  • Item #7561325
  • Manufacturer Part #5000-0064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
8-1/2 in
Weight
6 lb
Width
13 in
Characteristics & Features
Collection
Malvasia
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Brass
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
25 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes