This product requires certification to purchase.

4 in. Flanged 125# Straight Ductile Iron Protecto P-401 C110 Full Body Wye

Custom Fab

4 in. Flanged 125# Straight Ductile Iron Protecto P-401 C110 Full Body Wye

  • Fast #
  • Part #FTYP4P
  • Item #1839423
  • Manufacturer Part #670610040885
3.7 out of 5 Customer Rating
Brand image
Custom Fab

4 in. Flanged 125# Straight Ductile Iron Protecto P-401 C110 Full Body Wye

  • Fast #
  • Part #FTYP4P
  • Item #1839423
  • Manufacturer Part #670610040885
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No