This product requires certification to purchase.

6 in. x 9-1/2 ft. Flanged Powder-Coated Ductile Iron Pipe Spool

Custom Fab

6 in. x 9-1/2 ft. Flanged Powder-Coated Ductile Iron Pipe Spool

  • Fast #
  • Part #FFPPCUY6
  • Item #4509700
  • Manufacturer Part #060906FFCL
4.2 out of 5 Customer Rating
Brand image
Custom Fab

6 in. x 9-1/2 ft. Flanged Powder-Coated Ductile Iron Pipe Spool

  • Fast #
  • Part #FFPPCUY6
  • Item #4509700
  • Manufacturer Part #060906FFCL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above ground application
  • Perfect for industrial/plant application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 ft
Pressure Class
125#
Pressure - Maximum
250 psi
Wall Thickness
0.34 in
Characteristics & Features
Coating
Prime Coated
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Fabricated Pipe
Material
Ductile Iron
Pipe Lining
Cement
PipeTubing Size
6 in
Warranty & Product Information
ANSI
ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.53, ANSI B16.1
Application
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
AWWA
AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153
NSF
NSF 61
NSF Certified
Yes