This product requires certification to purchase.

8 in. Flanged x Flared 125# Domestic Ductile Iron Adapter with Protecto P-401 Lined

Custom Fab

8 in. Flanged x Flared 125# Domestic Ductile Iron Adapter with Protecto P-401 Lined

  • Fast #
  • Part #DFFLPP4X
  • Item #7291798
  • Manufacturer Part #DFFLPP4X
5 out of 5 Customer Rating
Brand image
Custom Fab

8 in. Flanged x Flared 125# Domestic Ductile Iron Adapter with Protecto P-401 Lined

  • Fast #
  • Part #DFFLPP4X
  • Item #7291798
  • Manufacturer Part #DFFLPP4X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flare
End Connections
Flanged x Flare
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UL Listed
No