This product requires certification to purchase.

20 x 2 in. 125# Ductile Iron Protecto P-401 Tap on Pipe Blind Flange

Custom Fab

P-401 20 x 2 in. 125# Ductile Iron Protecto P-401 Tap on Pipe Blind Flange

  • Fast #
  • Part #TAPBFP420K
  • Item #1839324
  • Manufacturer Part #20TBFP4
3.7 out of 5 Customer Rating
Brand image
Custom Fab

P-401 20 x 2 in. 125# Ductile Iron Protecto P-401 Tap on Pipe Blind Flange

  • Fast #
  • Part #TAPBFP420K
  • Item #1839324
  • Manufacturer Part #20TBFP4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Tap Size
2 in
Characteristics & Features
Collection
P-401
Flange Type
Blind
Material
Ductile Iron
Pipe Lining
Protecto P-401
Warranty & Product Information
Application
Waterworks
FM Approved
No
NSF Certified
No
UL Listed
No