This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

Custom Fab

P-401 4 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

  • Fast #
  • Part #MJCRP4LAP
  • Item #1839385
  • Manufacturer Part #4MJCRP4
4.4 out of 5 Customer Rating
Brand image
Custom Fab

P-401 4 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

  • Fast #
  • Part #MJCRP4LAP
  • Item #1839385
  • Manufacturer Part #4MJCRP4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure class 350#
  • 0.35 in thickness
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connection 4
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Asphaltic
Collection
P-401
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron, Rubber
Material Type
SBR
Pipe Lining
Protecto 401™
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-153