This product requires certification to purchase.

15A 1 Pole 120/240V AFCI Circuit Breaker

Cutler-Hammer

15A 1 Pole 120/240V AFCI Circuit Breaker

  • Fast #
  • Part #CBRN115AF
  • Item #9316911
  • Manufacturer Part #BRN115AF
3.7 out of 5 Customer Rating
Cutler-Hammer

15A 1 Pole 120/240V AFCI Circuit Breaker

  • Fast #
  • Part #CBRN115AF
  • Item #9316911
  • Manufacturer Part #BRN115AF
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton Type BR circuit breaker
  • Plug On Neutra
  • Single-pole
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Height
1-1/4 in
Length
6 in
Width
3-1/2 in
Electrical & Operational Information
AMP
20
Volts
120V
Warranty & Product Information
Application
Load Centers
Product Type
Circuit Breaker
Type
CBRN115AF
UL Listed
Yes
UPC
786689040888