This product requires certification to purchase.

20MM/1 Bushing for Cutoff Saw

Cutter Diamond Products

20MM/1 Bushing for Cutoff Saw

  • Fast #
  • Part #CB12010
  • Item #7236402
  • Manufacturer Part #B12010
3.1 out of 5 Customer Rating
Brand image
Cutter Diamond Products

20MM/1 Bushing for Cutoff Saw

  • Fast #
  • Part #CB12010
  • Item #7236402
  • Manufacturer Part #B12010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Permanent adaption from 20mm to 1"
  • 100% Money Back Guarantee
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1/20 mm
Package Quantity
1
Characteristics & Features
Blade Material
Diamond
Warranty & Product Information
Application
Bushings