This product requires certification to purchase.

14 in Value Blade

Cutter Diamond Products

Value 14 in Value Blade

  • Fast #
  • Part #CVB14125
  • Item #4870283
  • Manufacturer Part #VB14125
5 out of 5 Customer Rating
Brand image
Cutter Diamond Products

Value 14 in Value Blade

  • Fast #
  • Part #CVB14125
  • Item #4870283
  • Manufacturer Part #VB14125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dry/Wet Use
  • Good Blade Life
  • General Purpose High Speed Blade
  • Diamond Blade
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Blade Thickness (in)
0.125
Cutting Capacity
4-3/4 in
Diameter
14
Height
12
Characteristics & Features
Blade Material
Diamond
Blade Type
Cement Cutter
Collection
Value
Electrical & Operational Information
RPM
5400
Warranty & Product Information
Application
Concrete, Masonry, Pavers