This product requires certification to purchase.

4 in. NPT Plastic and Ductile Iron 285 psi Air Release Valve

D-060-C HF 4 in. NPT Plastic and Ductile Iron 285 psi Air Release Valve

  • Fast #
  • Part #AD060CHF04
  • Item #5060403
  • Manufacturer Part #D060CHF04
3.5 out of 5 Customer Rating
Brand image

D-060-C HF 4 in. NPT Plastic and Ductile Iron 285 psi Air Release Valve

  • Fast #
  • Part #AD060CHF04
  • Item #5060403
  • Manufacturer Part #D060CHF04
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
285 psi
Valve Size
4 in
Characteristics & Features
Collection
D-060-C HF
Material
Plastic, Ductile Iron
Valve Type
Air Release Valve