This product requires certification to purchase.

4 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

D and M Coatings

4 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #DDFB490CTF
  • Item #7858474
  • Manufacturer Part #DFB490CTF
5 out of 5 Customer Rating
Brand image
D and M Coatings

4 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #DDFB490CTF
  • Item #7858474
  • Manufacturer Part #DFB490CTF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
125#
Characteristics & Features
Coating
Permox CTF
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron