This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron 11-1/4 Degree Bend

D and M Coatings

4 in. Mechanical Joint Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #DDMB411CTF
  • Item #7314523
  • Manufacturer Part #DMB411CTF
4.2 out of 5 Customer Rating
Brand image
D and M Coatings

4 in. Mechanical Joint Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #DDMB411CTF
  • Item #7314523
  • Manufacturer Part #DMB411CTF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Bend, Straight
Material
Ductile Iron