This product requires certification to purchase.

6 in. Mechanical Joint Permox CTF™ Ductile Iron Wye

D and M Coatings

6 in. Mechanical Joint Permox CTF™ Ductile Iron Wye

  • Fast #
  • Part #DDMY66CTF
  • Item #7314454
  • Manufacturer Part #DMY66CTF
4.5 out of 5 Customer Rating
Brand image
D and M Coatings

6 in. Mechanical Joint Permox CTF™ Ductile Iron Wye

  • Fast #
  • Part #DDMY66CTF
  • Item #7314454
  • Manufacturer Part #DMY66CTF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Coating
Permox CTF
Ductile Iron Class
C153
Fitting Type
Straight, Wye
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11
AWWA
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
UL Listed
Yes