This product requires certification to purchase.

20 in. Meter Cover with Worm Assembly

D & L Foundry Supply

20 in. Meter Cover with Worm Assembly

  • Fast #
  • Part #DB5020UNVI
  • Item #7048353
  • Manufacturer Part #B-5020-UNVI
3.7 out of 5 Customer Rating
Brand image
D & L Foundry Supply

20 in. Meter Cover with Worm Assembly

  • Fast #
  • Part #DB5020UNVI
  • Item #7048353
  • Manufacturer Part #B-5020-UNVI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
18-1/2 in
Height
1/2 in
Size
20 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Product Type
Meter Cover