This product requires certification to purchase.

115/230V Multi-Stage Booster Pump

Dab Pumps Inc

ESYBOX 115/230V Multi-Stage Booster Pump

  • Fast #
  • Part #D60212610
  • Item #10389364
  • Manufacturer Part #60212610
4.9 out of 5 Customer Rating
Brand image
Dab Pumps Inc

ESYBOX 115/230V Multi-Stage Booster Pump

  • Fast #
  • Part #D60212610
  • Item #10389364
  • Manufacturer Part #60212610
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • It consists of a high frequency self-priming double impeller pump, management inverter electronics, pressure and flow sensors, adjustable high resolution LCD display with 1/4 gallon built-in expansion vessel, and cartridge check valve.
  • ESYBOX MINI is a self-priming pump with a capability of 26 ft in less than 5 minutes.
  • The water-cooled motor, the anti-vibration feet and the electronics, make this product totally comfortable and compact.
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
108 psi
Characteristics & Features
Collection
ESYBOX
Electrical & Operational Information
Volts
115/230V
Warranty & Product Information
Application
Residential
Pump Application
Residential
Type
D60212610