This product requires certification to purchase.

29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

This product has been replaced by

CONTEMPORARY SILVER STAINLESS 30" DOUBLE MWO COMBI WALL OVENS
Dacor CONTEMPORARY SILVER STAINLESS 30" DOUBLE MWO COMBI WALL OVENS
Manufacturer Part #DOC30M977DS/DA
Dacor

Contemporary 29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #DDOC30M977DS
  • Item #7302747
  • Manufacturer Part #DOC30M977DS
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

CONTEMPORARY SILVER STAINLESS 30" DOUBLE MWO COMBI WALL OVENS
Dacor CONTEMPORARY SILVER STAINLESS 30" DOUBLE MWO COMBI WALL OVENS
Manufacturer Part #DOC30M977DS/DA
Dacor

Contemporary 29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #DDOC30M977DS
  • Item #7302747
  • Manufacturer Part #DOC30M977DS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Steam-Assist Oven - For meats that are juicy on the inside, yet brown and crispy on the outside. Bake artisan bread with a light, fluffy center with a flaky crust.
  • Convection Speed Oven Versatility - A suite of advanced, pre-programmed cooking modes such as speed-convection and healthy fry.
  • Dual Four-Part Pure Convection - Superior consistency and zero flavor transfer with Dual 4-Part Pure Convection. Reduce cooking time by distributing heat evenly across the entire oven.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
6.7 cu ft
Depth
23-1/8 in
Height
51-1/2 in
Width
29-3/4 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Door Style
Drop Down
Installation Type
Flush Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Self Clean
Yes
Smart Home Compatibility
SmartThings
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric, Convection
Volts
208/240V
Watts
4.4 kW
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
847364018674