Handle for NF241WCL/RNF241WCR and RNF242WCL/RNF242WCR
Pro Handle for NF241WCL/RNF241WCR and RNF242WCL/RNF242WCR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- NF241WCL/RNF241WCR and RNF242WCL/RNF242WCR
- Collection:
- Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel
- Handle Type:
- Pro Handle
- NSF Certified:
- No
- Product Type:
- Handle
- UL Listed:
- No
- UPC:
- 847364012795
- Weight:
- 5 lb