This product requires certification to purchase.

1/2 x 5/8 in. FIPS x OD Compression Brass Reducing Tee

dahl Valve

1/2 x 5/8 in. FIPS x OD Compression Brass Reducing Tee

  • Fast #
  • Part #D510534343
  • Item #5171528
  • Manufacturer Part #510-53-43-43
5 out of 5 Customer Rating
Brand image
dahl Valve

1/2 x 5/8 in. FIPS x OD Compression Brass Reducing Tee

  • Fast #
  • Part #D510534343
  • Item #5171528
  • Manufacturer Part #510-53-43-43
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Can be used with any 5/8 Comp inlet valve to create your own Dual shut-off
  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
FIPS x OD Compression x OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
5/8 in
Fitting Sizes
1/2 in x 1/2 in x 5/8 in
Pressure Class
250#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
773341906743