This product requires certification to purchase.

1/2 in. MGHT x FGHT Boiler Drain Valve

This product has been replaced by

No image available
FEM SWIVEL HOSE X MALE HOSE HOSE VALVE STRAIGHT BRASS LEAD-FREE
Manufacturer Part #521-04F-04-BAG
dahl Valve

Mini-Ball™ 1/2 in. MGHT x FGHT Boiler Drain Valve

  • Fast #
  • Part #D5210404FBAG
  • Item #3910822
  • Manufacturer Part #521-04-04F-BAG
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FEM SWIVEL HOSE X MALE HOSE HOSE VALVE STRAIGHT BRASS LEAD-FREE
Manufacturer Part #521-04F-04-BAG
dahl Valve

Mini-Ball™ 1/2 in. MGHT x FGHT Boiler Drain Valve

  • Fast #
  • Part #D5210404FBAG
  • Item #3910822
  • Manufacturer Part #521-04-04F-BAG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Valves with garden hose connection for garden hose hook-up outside of the house
  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MGHT
End Connection 2
FGHT
End Connections
MGHT x FGHT
Length
2 in
Valve Size
1/2 in
Width
1-1/2 in
Characteristics & Features
Collection
Mini-Ball™
Handle Material
Zinc
Material
Brass, Zinc
Valve Body Material
Brass
Valve Body Style
Straight
Valve Type
Boiler Drain Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
UL Listed
No
UPC
773341903650