This product requires certification to purchase.

DAHLIA 76 TV STAND IN WHITE OAK

DAHLIA 76 TV STAND IN WHITE OAK

  • Fast #
  • Part #R13064MWO
  • Item #11824063
  • Manufacturer Part #13064M-WO
5 out of 5 Customer Rating
Brand image

DAHLIA 76 TV STAND IN WHITE OAK

  • Fast #
  • Part #R13064MWO
  • Item #11824063
  • Manufacturer Part #13064M-WO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Supports up to 100 lbs and accommodates a TV up to 75"
  • Top center shelf: 41-1/2" x 15-3/4" x 8-3/4", bottom center shelves (each side): 18-1/2" x 15-3/4" x 8-1/4", side shelves: 14-1/4" x 15-1/2" x 23"
  • 1 fixed center top shelf, 1 fixed center bottom shelf with 1 fixed divider, and 2 adjustable sides shelves on each side
  • Due to differences in monitor resolutions, actual color may differ from photo
  • This unit can accommodate Real Flame landscape firebox insert (4192) giving the option for shelves or a fireplace. It is also available with firebox insert in place of shelves (13064E-WO)
  • Backed by a 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Height
30-1/2 in
Length
75-3/4 in
Width
75-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White Oak
Material
Wood, Wood Veneer
Warranty & Product Information
Type
R13064MWO
UPC
752370306434