This product requires certification to purchase.

10 Ton - Up to 16.4 IEER - Two Stage Air Conditioner - R-32 - 460/3

Daikin

10 Ton - Up to 16.4 IEER - Two Stage Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDC6TE12040
  • Item #11609734
  • Manufacturer Part #DC6TE12040
4.6 out of 5 Customer Rating
Brand image
Daikin

10 Ton - Up to 16.4 IEER - Two Stage Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDC6TE12040
  • Item #11609734
  • Manufacturer Part #DC6TE12040
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Liquid Line (OD)
5/8 in
Tonnage
10 Ton
Width
35-1/2 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Factory Std. Refrigerant Charge
110 oz
Refrigerant
R-32
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
118000 Btu/H
Compressor Stages
Two Stage
Phase
Three Phase
Volts
460V