This product requires certification to purchase.

20 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Air Conditioner - 460/3

Daikin

20 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Air Conditioner - 460/3

  • Fast #
  • Part #GDSC2404D000001S
  • Item #11609748
  • Manufacturer Part #DSC2404D000001S
3.1 out of 5 Customer Rating
Brand image
Daikin

20 Ton - 14.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Air Conditioner - 460/3

  • Fast #
  • Part #GDSC2404D000001S
  • Item #11609748
  • Manufacturer Part #DSC2404D000001S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
20 Ton
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive - Standard Static
Refrigerant
R-32
Electrical & Operational Information
Phase
Three Phase
Volts
460V