This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

Daikin

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

  • Fast #
  • Part #GDC3SEA6030
  • Item #11609729
  • Manufacturer Part #DC3SEA6030
5 out of 5 Customer Rating
Brand image
Daikin

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

  • Fast #
  • Part #GDC3SEA6030
  • Item #11609729
  • Manufacturer Part #DC3SEA6030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency scroll compressor
  • Advanced Copeland® CoreSense™ technology
  • Fully charged for 15 ft of tubing length
  • Copper tube or enhanced aluminum fin coil 5 mm Dia
  • Factory installed filter drier
  • Sweat connection service valves with easy access to gauge ports
  • Enclosed contactor
  • High-pressure switch
  • Ground lug connection
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
35-1/2 in
Height
39-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
5 Ton
Weight
222 lb
Width
35-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Refrigerant
R-32
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
AMP
1.3
BTU Cooling Rating
60000 Btu/h
EER
11.0
Maximum Overcurrent Protection (MOP)
35
Minimum Circuit Ampacity (MCA)
20.5
Phase
Three Phase
Volts
208/230V