This product requires certification to purchase.

5 Ton - Up to 14.0 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 140k Btu/h - R-32 - 460/3

Daikin

5 Ton - Up to 14.0 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 140k Btu/h - R-32 - 460/3

  • Fast #
  • Part #GDSG0604DH00001S
  • Item #10933859
  • Manufacturer Part #DSG0604DH00001S
5 out of 5 Customer Rating
Brand image
Daikin

5 Ton - Up to 14.0 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 140k Btu/h - R-32 - 460/3

  • Fast #
  • Part #GDSG0604DH00001S
  • Item #10933859
  • Manufacturer Part #DSG0604DH00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-32
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
460V
Warranty & Product Information
Type
GDSG0604DH00001S