This product requires certification to purchase.

7.5 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 208-230/3

Daikin

7.5 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 208-230/3

  • Fast #
  • Part #GDAQ09033
  • Item #11609721
  • Manufacturer Part #DAQ09033
3.2 out of 5 Customer Rating
Brand image
Daikin

7.5 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 208-230/3

  • Fast #
  • Part #GDAQ09033
  • Item #11609721
  • Manufacturer Part #DAQ09033
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Liquid Line (OD)
5/8 in
Tonnage
7.5 Ton
Width
60-15/32 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Refrigerant
R-32
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
90000 Btu/H
Horsepower
1 hp
Phase
Three Phase
Volts
208/230V