This product requires certification to purchase.

24000 BTU 10.5A 208/230V PTAC Heat Pump

Daikin

AVH Model 24000 BTU 10.5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH243H50AXXX
  • Item #9352400
  • Manufacturer Part #AVH243H50AXXX
5 out of 5 Customer Rating
Brand image
Daikin

AVH Model 24000 BTU 10.5A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH243H50AXXX
  • Item #9352400
  • Manufacturer Part #AVH243H50AXXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 22,500 BTU/h capacity
  • EER = 11.0
  • Corrosion Resistant Blue Fin Condenser Coils
  • 5 Year Limited Warranty
  • Electrical Disconnect
  • Heat Pump with Backup Electric Heat
  • Outside Air Vent Door
  • Standard 23 in. x 23 in. Footprint
  • Requires Certification
Dimensions & Measurements
Depth
23 in
Height
52 in
Max CFM
700 cfm
Tonnage
2 Ton
Width
23 in
Characteristics & Features
A2L Compatible
No
Coil Type
Condenser
Collection
AVH Model
Refrigerant
R-410A
Electrical & Operational Information
AMP
10.5
BTU
24000
EER
11.0
MBH
24
Power Source
Electric
Volts
208/230V
Watts
5 kW
Warranty & Product Information
UL Listed
No