1/4 hp Commercial Air Conditioner Condenser
DX13S 1/4 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy-efficient compressor
- Factory-installed filter drier
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Units meet the performance outlined in Table 8.1B of ASHRAE Standard 90.1-2010
- Contactor with lug connection
- Ground lug connection
- Service valves with sweat connections and easy-access gauge ports
- Copper tube/ enhanced aluminum fin coil
- ETL Listed
Documents
Specifications
- AMP:
- 15, 4
- Application:
- Light Commercial
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- DX13S
- Configuration:
- Horizontal, Vertical
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Horsepower:
- 1/4 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1900 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 25 kW
- Weight:
- 145 lb
- Width:
- 29 in