1/4 hp Commercial Air Conditioner Condenser

You last purchased this on
 
Daikin

DX13S 1/4 hp Commercial Air Conditioner Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DX13S 1/4 hp Commercial Air Conditioner Condenser

  • Fast #
  • Part #GDX13SA0604
  • Item #4665162
  • Manufacturer Part #DX13SA0604
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy-efficient compressor
  • Factory-installed filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Units meet the performance outlined in Table 8.1B of ASHRAE Standard 90.1-2010
  • Contactor with lug connection
  • Ground lug connection
  • Service valves with sweat connections and easy-access gauge ports
  • Copper tube/ enhanced aluminum fin coil
  • ETL Listed
  • Requires Certification

Documents


Specifications

AMP:
15, 4
Application:
Light Commercial
BTU:
43000
BTU Cooling Rating:
43000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
DX13S
Configuration:
Horizontal, Vertical
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
38-1/4 in
Horsepower:
1/4 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
43
Max CFM:
1515 cfm
Max Fuse Size:
15
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Watts:
25 kW
Weight:
150 lb
Width:
35-1/2 in