This product requires certification to purchase.

60W 32in. Wide LED Ring Chandelier in Matte Black with White Acrylic Diffuser

Dainolite

Corvette 60W 32in. Wide LED Ring Chandelier in Matte Black with White Acrylic Diffuser

  • Fast #
  • Part #DCVT3260CMB
  • Item #10521988
  • Manufacturer Part #CVT-3260C-MB
4.9 out of 5 Customer Rating
Dainolite

Corvette 60W 32in. Wide LED Ring Chandelier in Matte Black with White Acrylic Diffuser

  • Fast #
  • Part #DCVT3260CMB
  • Item #10521988
  • Manufacturer Part #CVT-3260C-MB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
32 in
Height
78-3/4 in
Length
32 in
Width
32 in
Characteristics & Features
Collection
Corvette
Color Finish Category
Blacks
Color Finish Name
Black, White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Metal, Plastic
Material Type
Acrylic
Number of Lights
10
Number of Tiers
1
Electrical & Operational Information
Lumens
4200
Number Of Hours
30000 hr
Volts
120V
Watts
60 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
Type
DCVT3260CMB
UL Listed
Yes
UPC
065214072946