This product requires certification to purchase.

1.1 cu. ft. 900 W Countertop Microwave in White

Danby

1.1 cu. ft. 900 W Countertop Microwave in White

  • Fast #
  • Part #DBMW1121BWW
  • Item #10424772
  • Manufacturer Part #DBMW1121BWW
3.2 out of 5 Customer Rating
Brand image
Danby

1.1 cu. ft. 900 W Countertop Microwave in White

  • Fast #
  • Part #DBMW1121BWW
  • Item #10424772
  • Manufacturer Part #DBMW1121BWW
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.1 cu. ft. capacity with 900 W cooking power and 10 power levels for everyday heating and cooking.
  • Six auto cook programs: Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, and Dinner Plate.
  • Express Cook buttons (1 to 6 minutes) plus an Add 30 Seconds button for quick time adjustments.
  • Auto Defrost by time or weight and Time Cook for manual control.
  • Child safety lock with control lockout and a 2-step door safety lock.
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
Depth
14-24/25 in
Height
11-81/100 in
Width
20-7/20 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
13
Power Source
Electric
Volts
120V
Watts
1500 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
DBMW1121BWW
UPC
067638033398