This product requires certification to purchase.

1.6 cu. ft. Compact Glass Door Fridge in Platinum

Danby

1.6 cu. ft. Compact Glass Door Fridge in Platinum

  • Fast #
  • Part #DDAG016A2BDB
  • Item #10421949
  • Manufacturer Part #DAG016A2BDB
3.5 out of 5 Customer Rating
Brand image
Danby

1.6 cu. ft. Compact Glass Door Fridge in Platinum

  • Fast #
  • Part #DDAG016A2BDB
  • Item #10421949
  • Manufacturer Part #DAG016A2BDB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • True refrigerator temperatures (32°F -50°F) (0°c-10°c)
  • Defrost drain
  • Mechanical thermostat
  • Crystal clear glass front featuring a Stainless Steel look trim
  • Sleek black cabinet design
  • LED light with ON/OFF switch located on the back of the unit
  • 1 full and 1 half width wire shelves
  • Reversible door hinge
  • Designed for commercial use
  • NSF7 Commercially certified
  • Requires Certification
Dimensions & Measurements
Capacity
1.6 cu ft
Depth
19-69/100 in
Freezer Capacity (Cu Ft)
1.6 cu ft
Height
20-1/4 in
Weight
43.43 lb
Width
17-69/100 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Chromes
Color Finish Name
Platinum
Handle Type
Side Handle
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
1.5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Compact
Smart Home Enabled
No
Electrical & Operational Information
Maximum Temperature
50
Minimum Temperature
32
Temperature Range
32 to 50 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
DDAG016A2BDB
UPC
067638012782