This product requires certification to purchase.

700 W Compact Microwave in Black

Danby

700 W Compact Microwave in Black

  • Fast #
  • Part #DDBMW0720ABD
  • Item #10101352
  • Manufacturer Part #DBMW0720ABD
4.8 out of 5 Customer Rating
Brand image
Danby

700 W Compact Microwave in Black

  • Fast #
  • Part #DDBMW0720ABD
  • Item #10101352
  • Manufacturer Part #DBMW0720ABD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 0.7 cu ft. capacity, 700 Watts 10 power levels
  • 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Beverage, Frozen Dinner, Reheat
  • Express Cook buttons: 1 – 6 minutes
  • Add 30 seconds: add additional cooking time by 30 seconds
  • Auto Defrost Options: Defrost by Time or Weight
  • Child/Control lock out option: lock the control panel by pressing STOP/CANCEL for 3 seconds.
  • 10” Glass Turntable
  • Cord Length: 59”
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
0.7 cu ft
Depth
12-47/50 in
Height
9-14/25 in
Width
17-14/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Microwave Type
Countertop
Number of Settings
6
Proposition 65
WARNING: This product can expose you to chemicals including lead, a chemical know to the State of California to cause cancer, birth defects, and other reproductive harm. For more information go to www.P65warnings.ca-gov
Smart Home Enabled
No
Electrical & Operational Information
Volts
120V
Watts
700 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
DDBMW0720ABD
UPC
067638000314