This product requires certification to purchase.

1.6 cu. ft. Compact Refrigerator in Black

Danby

Diplomat 1.6 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #DDAR016B1BM
  • Item #7955859
  • Manufacturer Part #DAR016B1BM
3.5 out of 5 Customer Rating
Brand image
Danby

Diplomat 1.6 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #DDAR016B1BM
  • Item #7955859
  • Manufacturer Part #DAR016B1BM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Reversible Door
  • 1 Wire Shelf
  • 1 full and 1 half width door shelves
  • Tall bottle door storage
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1.6 cu ft
Depth
14-7/8 in
Height
20-4/16 in
Weight
29.98 lb
Width
17-2/16 in
Characteristics & Features
Collection
Diplomat
Color Finish Category
Blacks
Color Finish Name
Black
Handle Type
Pocket
Installation Type
Freestanding
Interior Light
No
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, a chemical know to the State of California to cause cancer, birth defects, and other reproductive harm. For more information go to www.P65warnings.ca-gov
Refrigerant
R-600A
Refrigerator Type
Compact
Smart Home Enabled
No
Electrical & Operational Information
AMP
5.5
Power Source
Electric
Temperature Range
32 to 50 Deg F
Volts
120V
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
067638019682