1/2 in. Valve Body Straight
1/2 in. Valve Body Straight
Frequently Purchased Together
Product Details
- Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
- Valves remain normally open with no operator mounted
- Fitted with a packing gland assembly that is replaceable while the system is in operation
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 10 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve