Element for TX2 and TEX2 Expansion Valves
Element for TX2 and TEX2 Expansion Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TX2 and TEX2 Expansion Valves
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 500 psig
- Refrigerant:
- R-22
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve