This product requires certification to purchase.

FPT x MPT Radiator Valve 3/4 in. Straight 145 psi 250F

Danfoss

RA2000 FPT x MPT Radiator Valve 3/4 in. Straight 145 psi 250F

  • Fast #
  • Part #D013G8020
  • Item #837208
  • Manufacturer Part #013G8020
4.7 out of 5 Customer Rating
Brand image
Danfoss

RA2000 FPT x MPT Radiator Valve 3/4 in. Straight 145 psi 250F

  • Fast #
  • Part #D013G8020
  • Item #837208
  • Manufacturer Part #013G8020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Pressure - Maximum
145 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Valve Body Style
Straight
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
250