This product requires certification to purchase.

1/4 in. Stainless Steel Straight Pigtail Syphon

Dansway

1/4 in. Stainless Steel Straight Pigtail Syphon

  • Fast #
  • Part #D216S
  • Item #1322315
  • Manufacturer Part #216S
5 out of 5 Customer Rating
Brand image
Dansway

1/4 in. Stainless Steel Straight Pigtail Syphon

  • Fast #
  • Part #D216S
  • Item #1322315
  • Manufacturer Part #216S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
5-3/4 in
Characteristics & Features
Material
Stainless Steel