This product requires certification to purchase.

3 lbs. Wallboard Joint Compound in White

DAP

3 lbs. Wallboard Joint Compound in White

  • Fast #
  • Part #D7079810100
  • Item #4669947
  • Manufacturer Part #7079810100
3.2 out of 5 Customer Rating
Brand image
DAP

3 lbs. Wallboard Joint Compound in White

  • Fast #
  • Part #D7079810100
  • Item #4669947
  • Manufacturer Part #7079810100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For smooth, high quality finishing of gypsum panel joints
  • Easy-to-use, ready-mixed formula is easily applied, has minimal shrinkage and sands easily
  • Interior use
  • Requires Certification
Dimensions & Measurements
Height
4-3/5 in
Length
4-9/10 in
Size
3 lbs
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer-www.P65warning.ca.gov
Warranty & Product Information
Type
D10100
UPC
070798101005