This product requires certification to purchase.

9 oz. Self Leveling Sealant in Grey

DAP

3.0™ 9 oz. Self Leveling Sealant in Grey

  • Fast #
  • Part #D18370
  • Item #4669958
  • Manufacturer Part #18370
5 out of 5 Customer Rating
Brand image
DAP

3.0™ 9 oz. Self Leveling Sealant in Grey

  • Fast #
  • Part #D18370
  • Item #4669958
  • Manufacturer Part #18370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low VOC content
  • Sealant is 100% waterproof
  • Self-leveling formula
  • Paintable
  • Withstands foot and vehicle traffic after fully cured
  • Expose to water in just 3 hours
  • Shrink and crackproof guarantee
  • Requires Certification

Specifications

ASTM:
ASTM C-920, ASTM Class 25
Application:
Driveways, Patios, Sidewalks
CARB OTC LEED Compliant:
No
Collection:
3.0™
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Height:
12 in
Length:
8 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
SCAQMD Compliant:
Yes
Size:
9 oz
Temperature Range:
-65 to 190 Deg F
UL Listed:
No
UPC:
070798183704
Width:
6 in